20 x 16 x 12 in. Regular Slotted Corrugated Box with 1 Panel/2 Colors and 32ECT

Part #W61330201  |  Manufacturer Part #613302-01

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton
  • Plain

Specifications

Height: 12 in

Length: 20 in

Product Type: Corrugated Box

Width: 16 in