20 x 18 in. IPS 200# Concentric DR 11 Fabricated HDPE Reducer

You last purchased this on
 

20 x 18 in. IPS 200# Concentric DR 11 Fabricated HDPE Reducer

This product requires certification to purchase.
You last purchased this on
 

20 x 18 in. IPS 200# Concentric DR 11 Fabricated HDPE Reducer

  • Fast #
  • Part #PEI11FCR2018
  • Item #3291202
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Potable Water
Clean Bagged:
No
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
18 in
Fitting Sizes:
20 in x 18 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pressure Class:
200#
Schedule Class:
SDR 11
Type:
PEI11FCR2018