20 x 18 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #JBS201816  |  Item #7460573  |  Manufacturer Part #BS201816

Call for Pricing EACH

Length:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 48
  • Regular Slotted Carton (RSC)
  • Plain
  • Use to pack, ship and store products
  • Easy to set up, load and close
  • Shipped flat for freight savings

Specifications

Height: 16 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Width: 18 in