20 x 20 in. Supply Register Galvanized Steel
20 x 20 in. Supply Register Galvanized Steel
Frequently Purchased Together
Product Details
- Versatile design allowing multiple cut-in options
- Galvanized steel, riveted construction
- Return air box without collar
- Pre-insulated
Specifications
- Coating:
- Galvanized
- Diameter:
- 12 in
- Length:
- 20 in
- Material:
- Steel
- Width:
- 20 in