20 x 20 x 10 in. Flanged Ductile Iron C110 Full Body Reducing Tee

Part #DFT2010  |  Manufacturer Part #124955

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-104, AWWA C-110, AWWA C-111

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Size 3: 10 in

Fitting Sizes: 20 in x 20 in x 10 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 125#

UL Listed: No