20 x 20 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

You last purchased this on
 

20 x 20 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

20 x 20 x 10 in. Schedule 80 Carbon Steel Weld Reducing Tee

  • Fast #
  • Part #GW80T202010
  • Item #4897998
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
Fitting Size 1:
20 in
Fitting Size 2:
20 in
Fitting Size 3:
10 in
Fitting Sizes:
20 in x 20 in x 10 in
Fitting Type:
Tee
Material:
Carbon Steel
Schedule Class:
80S