20 x 20 x 12 in. Flanged 125# Reducing Ductile Iron Protecto P-401 C110 Full Body Tee

Part #FTP42012  |  Manufacturer Part #501435

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Application: Waterworks

Clean Bagged: No

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: No

Fitting Size 1: 20 in

Fitting Size 2: 20 in

Fitting Size 3: 12 in

Fitting Sizes: 20 in x 20 in x 12 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: No

Pipe Lining: Protecto P-401

Pressure Class: 125#