20 x 20 x 12 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #J202012  |  Manufacturer Part #202012

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 12 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Width: 20 in