20 x 20 x 15 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

Part #B202015  |  Item #7474560  |  Manufacturer Part #202015

Call for Pricing EACH

Length:

20 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 32
  • Regular Slotted Carton

Specifications

Height: 15 in

Length: 20 in

Material: Kraft Corrugated

Product Type: Carton

Strength: 32 ECT

Style: RSC

UL Listed: No

Wall Type: Single Wall

Weight: 2.11

Width: 20 in