20 x 20 x 16 in. Duct Square-To-Round

Part #SHMCB26202016PG  |  Manufacturer Part #CBPG2016

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Specifications

Diameter: 16 in

Duct Shape: Square to Round

Duct Size: 20 in x 20 in x 16 in

Gauge: 26

Height: 16 in

Length: 20 in

Width: 20 in