20 x 20 x 20 in. Insulation Cube

Part #SHMIC202020  |  Manufacturer Part #DX46202020R8

Length:

20 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insulated cube
  • Galvanized steel with Pittsburgh locking seam

Documents

Specifications

Duct Shape: Square

Height: 20 in

Length: 20 in

Material: Galvanized Steel

R value: R8

Width: 20 in