20 x 20 x 6 in. Flanged 125# Ductile Iron Reducing Tee
20 x 20 x 6 in. Flanged 125# Ductile Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connection 3:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 20 in
- Fitting Size 2:
- 20 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 20 in x 20 in x 6 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pipe Lining:
- Protecto P-401
- Pressure Class:
- 125#
- UL Listed:
- No