20 x 20 x 8 in. Galvanized Steel Duct Wall Stack

Part #SHMSHWF2020  |  Manufacturer Part #SX7620202008

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Rectangular

Height: 20 in

Length: 8 in

Material: Galvanized Steel

Product Type: Stack Head

Width: 20 in