20 x 24 x 20 in. Plenum with Flange

Part #SHMPLF202420  |  Manufacturer Part #PL10202420

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653

Duct Shape: Rectangular

Height: 20 in

Length: 24 in

Material: Galvanized Steel

Width: 20 in