20 x 25 x 14 in. Duct Square-To-Round
20 x 25 x 14 in. Duct Square-To-Round
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Beaded collar providing secure flex connection
- Galvanized steel, riveted construction
- Return air box with collar
- Manufacturer may vary based on your location
- Flange standard
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Duct Size:
- 20 in x 25 in x 14 in
- Height:
- 6 in
- Length:
- 25 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in