20 x 25 x 16 in. Duct Square-To-Round

Part #SHMRABF26202516  |  Manufacturer Part #CA6020251626F

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 16 in

Duct Shape: Rectangular

Duct Size: 20 in x 25 in x 16 in

Height: 4 in

Length: 25 in

Material: Galvanized Steel

Width: 20 in