200 ft. SDR 9 CTS HDPE Pressure Pipe

PEC9B200

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Clear core

SPECIFICATIONS

ASTM Specifications
ASTM D-2737
AWWA Specifications
AWWA C-893
Color Finish
Blue
End Connection 1
CTS
Fire Suppression System Rated
No
Length
200 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Pipe Tubing Size
3/4 in
Schedule Class
SDR 9
Wall Thickness
0.097 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday