Round Open Front Toilet Seat in White
200 Series Round Open Front Toilet Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SANITARY: non-porous, scratch resistant, high-gloss finish, that won’t stain or discolor, and is easy to clean with mild soap
- SUPERIOR FIT / EASY TO INSTALL: easy to install and fits on regular round toilet bowls including Kohler, American Standard, TOTO and many more
- SLOW CLOSE: Light weight plastic seat featuring safety close to prevent slamming with just a touch.
- Corrosion free hardware
- Impact absorbing hinges
- Integrally molded permanent and sanitary color keyed bumpers
- Flat bottom design
- MADE IN USA
- Impervious to cleansers and strong chemicals
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- Collection:
- 200 Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 14-19/50 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Length:
- 16-1/2 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Open Front With Cover
- Type:
- C3700SC020
- UL Listed:
- No