1.25 oz. Concentrated Flush Bleach (Twin Pack)
1.25 oz. Concentrated Flush Bleach (Twin Pack)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- POWERFUL DEODORIZER: 2000 Flushes Bleach is formulated with a powerful pine oil fragrance to deodorize your toilet. Keeps bathrooms smelling fresh
- TOUGH STAIN REMOVER: 2000 Flushes Beach contains tough detergents to keep your toilet bowl stain-free. Makes scrubbing easier by helping break down toilet bowl residue and stains
- LONG-LASTING CLEAN: 2000 Flushes Bleach uses powerful detergents to continuously clean your bowl. Freshen your bowl and keep the water sparkling blue with every flush, for up to 5 months
- NO REMOVAL NECESSARY: 2000 Flushes Bleach is easy to replace with no removal necessary. Simply add another detergent cube to your toilet’s tank when the previous cube has dissolved
- EASY-TO-INSTALL: 2000 Flushes Bleach makes cleaning your toilet quick and easy. Simply remove toilet tank top and flush toilet. Before the tank refills, drop the detergent cube into the right rear corner of the tank
Documents
Specifications
- Depth:
- 1 in
- Dilution Rate:
- Ready to Use
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Height:
- 5-3/8 in
- Indoor Outdoor:
- Indoor/Outdoor
- Package Quantity:
- Pack of 2
- Portable:
- Yes
- Product Type:
- Concentrate Cleaner
- Size:
- 1.25 oz
- Width:
- 7-1/4 in