2000 mL Heavy Duty Low-Form Beaker 4/pk
2000 mL Heavy Duty Low-Form Beaker 4/pk
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy construction is intended to prolong life expectancy with harder than normal usage
- Spout is designed for optimum performance
- Thick uniform walls throughout and extra thick, evenly-tooled top rim
- Designed from ASTM specification E960, Type II requirements
- All sizes have a durable matte finish marking area and a white graduated scale
Specifications
- ASTM:
- ASTM E-960 Type II
- Capacity:
- 2000 mL
- Height:
- 7-12/25 in
- Package Quantity:
- Pack of 4
- Width:
- 5-3/25 in