1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

You last purchased this on
 

2000 Series 1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

2000 Series 1-1/2 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal

  • Fast #
  • Part #S8057015
  • Item #2335321
  • Manufacturer Part #8057-015
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Viton o-ring seal
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Union
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
No
Pressure - Maximum:
235 psi
Pressure Class:
2000#
Schedule Class:
80