1-1/4 in. FIPT Straight Schedule 80 PVC Union with EPDM Seal
2000 Series 1-1/4 in. FIPT Straight Schedule 80 PVC Union with EPDM Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
- Clean Bagged:
- No
- Collection:
- 2000 Series
- Color Finish Name:
- Grey
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- ISO:
- ISO 9001
- Length:
- 2-7/8 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 235 psi
- Schedule Class:
- 80
- Type:
- S898012