2000 Series 1/2 in. FIPT Straight Schedule 80 PVC Union with EPDM Seal

S898005

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 14, ANSI 61
ASTM Specifications
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
Clean Bagged
No
Collection
2000 Series
End Connection 2
FIPT
End Connections
FIPT
FM Approved
No
Fitting Size 2
1/2 in
Fitting Type
Straight
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Type
S898005

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday