1/2 x 3/4 in. 800F 200# 400 psi Steam Trap

You last purchased this on
 
Armstrong International

2000 Series 1/2 x 3/4 in. 800F 200# 400 psi Steam Trap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Armstrong International

2000 Series 1/2 x 3/4 in. 800F 200# 400 psi Steam Trap

  • Fast #
  • Part #AA2011200
  • Item #6060481
  • Manufacturer Part #C5324-7
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For pressures to 400 psi (28 bar)
  • Capacities to 850 lb/hr (386 kg/hr)
  • All stainless steel to be used with 360° universal connector with or without strainer
  • Exceptional corrosion resistance
  • A compact, lightweight trap
  • The ability to withstand freeze-ups without damage
  • A sealed, tamperproof package
  • 2000 Series is freeze-resistant all stainless steel construction, a three-year guarantee, plus the benefits of inverted bucket operation
  • A three-year guarantee against defective materials, defective workmanship
  • Requires Certification

Specifications

ASTM:
ASTM A-240 Type 304
Collection:
2000 Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
6-15/16 in
Length:
2-3/8 in
Maximum Temperature:
800
Pressure - Maximum:
400 psig
Pressure Class:
200#
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Disc Material:
Stainless Steel
Valve Seat Material:
Hardened Steel
Valve Size:
1/2 in x 3/4 in
Weight:
4.5 lb