3/4 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal
2000 Series 3/4 in. Socket Straight Schedule 80 PVC Union with FKM O-Ring Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2464, ASTM D-2467
- Clean Bagged:
- No
- Collection:
- 2000 Series
- Color Finish Name:
- Grey
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Material:
- Plastic, Rubber
- Material Type:
- PVC
- Maximum Temperature:
- 73
- NSF Certified:
- No
- Pressure - Maximum:
- 235 psi
- Pressure Class:
- 2000#
- Schedule Class:
- 80