4 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
2000 Series 4 in. Socket Sch. 80 CPVC Union with EPDM O-Ring Seal
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM D-1784, ASTM D-2467, ASTM D-1785
- Clean Bagged:
- No
- Collection:
- 2000 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Diameter - Outside:
- 7-1/16 in
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Length:
- 5-7/8 in
- Material:
- Plastic, Rubber
- Material Type:
- CPVC
- Maximum Temperature:
- 73
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 235
- Schedule Class:
- 80