4 in. SR FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

You last purchased this on
 

2000 Series 4 in. SR FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

This product requires certification to purchase.
You last purchased this on
 

2000 Series 4 in. SR FIPT Straight Schedule 80 PVC Union with EPDM O-Ring Seal

  • Fast #
  • Part #S8098040SR
  • Item #4330369
  • Manufacturer Part #8098-040SR
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-1785
Clean Bagged:
No
Collection:
2000 Series
Color Finish Name:
Grey
End Connection 1:
SR FIPT
End Connection 2:
SR FIPT
End Connections:
SR FIPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Plastic, Rubber
Material Type:
PVC
Maximum Temperature:
73
NSF Certified:
Yes
Pressure - Maximum:
235 psi
Schedule Class:
80
Type:
P920084S