2000 Series 1-1/2 in. Socket Straight Schedule 80 CPVC Union with FKM O-Ring Seal

S8570C

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Collection
2000 Series
End Connection 2
Socket
End Connections
Socket
FM Approved
No
Fitting Size 2
1-1/2 in
Fitting Type
Straight
Maximum Pressure
235 psi
Maximum Temperature
73
NSF Certified
No
Type
S857015C

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday