202F Series 1/4 in. 316 Stainless Steel Full Port NPT 1000# Ball Valve

Part #I202F26666RTTT2S  |  Item #7570382  |  Manufacturer Part #202F-26666-RTTT-2S

Call for Pricing EACH

Valve Size

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI B16.34

API Specifications: API 598

ASME Specifications: ASME B16.34

Clean Bagged: No

Collection: 202F Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Stainless Steel

IAPMO Listed: No

Length: 2-1/10 in

MSS Specifications: MSS SP-110

Material Type: 316

Maximum Temperature: 450

Minimum Temperature: -40

NSF Certified: No

Origin: Domestic

Pressure Class: 1000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Bonnet Type: Threaded

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1/4 in

Valve Type: Ball Valve