3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

You last purchased this on
 
Inline Ball Valve

202F Series 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Inline Ball Valve

202F Series 3/4 in. Stainless Steel Full Port NPT 1000# Ball Valve

  • Fast #
  • Part #I202F76666RTTT2S
  • Item #7570266
  • Manufacturer Part #202F-76666-RTTT-2S
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.34
API:
API 598
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
202F Series
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed -:
No
ISO:
ISO 15156
Length:
2-23/25 in
MSS:
MSS SP-110
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
450
Minimum Temperature:
-40
NSF Certified:
No
Origin:
Domestic
Pressure Class:
1000#
Recommended Valve Application:
Gas, Industrial, Oil, Water
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.7 lb