20A 60 Minute Dcor Timer with Hold

You last purchased this on
 
Intermatic

20A 60 Minute Dcor Timer with Hold

This product requires certification to purchase.
Brand image
You last purchased this on
 
Intermatic

20A 60 Minute Dcor Timer with Hold

  • Fast #
  • Part #IFD60MWC
  • Item #2341091
  • Manufacturer Part #FD60MWC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Replaces any standard or decorator single or multi-gang wall switch
  • Automatically limits on time for energy consuming loads
  • No electricity required to operate
  • No neutral connection is required
  • Features 5-minute to 12-hour countdown time intervals
  • Incandescent/fluorescent/CFL/LED compatible
  • Time-saving up front terminal connection with teeter-type terminals
  • Quick and easy installation
  • Requires Certification

Specifications

AMP:
20
Application:
Residential
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/4 in
Energy Star Compliant:
No
Height:
4-1/8 in
Product Type:
Timer
Temperature Range:
Up to 104 Deg F
Type:
IFD60MWC
Volts:
125/277V
Width:
1-3/4 in