20X18X12 WYE

Part #SHMYS26201812  |  Manufacturer Part #800201812

Type

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A-653 CS Grade B

Duct Shape: Round

Gauge: 26

Inside Diameter: 20 in

Inside Diameter 2: 18 in

Inside Diameter 3: 12 in

Material: Galvanized Steel

Type: STR413582