21 ft. Black Plain End A53B Schedule 40 ERW SRL Pipe

DBPPEA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • ASTM Spec: ASTM A-53B
  • Coating: Black
  • Connection: Plain End
  • Domestic
  • ERW
  • Length: SRL
  • Schedule: 40

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Black
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday