21 ft. Schedule 40 Galvanized Coated Plain End Welded Carbon Steel Pipe

DGPPEA53

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Plain End
End Connection 2
Plain End
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
3-1/2 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday