21 ft. Schedule 40 Galvanized Coated Threaded and Coupled Carbon Steel Pipe

GGPTCA53

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-53A
Coating
Galvanized
End Connection 1
Threaded
Length
21 ft
Material
Carbon Steel
Origin
Global
Pipe Tubing Size
3/8 in
Schedule Class
40

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday