21 ft. Schedule 40 Grooved Carbon Steel Pipe

DGPCGRA53B

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-53B
Coating
Galvanized
End Connection 1
Grooved
End Connection 2
Grooved
Length
21 ft
Material
Carbon Steel
Pipe Tubing Size
2-1/2 in
Schedule Class
40
Type
Welded

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday