1-1/4 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
1-1/4 in. Sch. 40 T&C Galv A53 Pipe SRL Threaded and Coupled Single Random Length Welded Galvanized Carbon Steel
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Domestic
Documents
Specifications
- ANSI:
- ANSI C80.1, ANSI C80.3, ANSI C80.5, ANSI C.80.6, ANSI B1.20.1
- ASME:
- ASME B36.10M
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-865
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Grade:
- A
- Length:
- 21 ft
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 1-1/4 in
- Pressure Class:
- 1200 psi
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 40
- Wall Thickness:
- 0.14 in