21 in. Class III Reinforced Concrete Pipe with Cement-lined

You last purchased this on
 
Turner Company

21 in. Class III Reinforced Concrete Pipe with Cement-lined

This product requires certification to purchase.
Brand image
You last purchased this on
 
Turner Company

21 in. Class III Reinforced Concrete Pipe with Cement-lined

  • Fast #
  • Part #RCPP21
  • Item #4726641
  • Manufacturer Part #RCPP21
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-76
Concrete Pipe Class:
Class III
Concrete Pipe Type:
Reinforced Concrete Pipe
End Connections:
Grooved
Length:
8 ft
Material:
Concrete
Pipe Lining:
Cement-lined
PipeTubing Size:
21 in
Wall Thickness:
2.75 in