21 in. x 20 ft. SDR 35 Gasket Sewer PVC Drainage Pipe

You last purchased this on
 

21 in. x 20 ft. SDR 35 Gasket Sewer PVC Drainage Pipe

This product requires certification to purchase.
You last purchased this on
 

21 in. x 20 ft. SDR 35 Gasket Sewer PVC Drainage Pipe

  • Fast #
  • Part #SDR35P2120
  • Item #1243903
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3034
Application:
Sewage
Color Finish Category:
Greens
Color Finish Name:
Green
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
PipeTubing Size:
21 in
Pressure - Maximum:
46 psi
Product Type:
Plastic Drainage Pipe
Schedule Class:
SDR 35