21 x 21 in. Duct Elbow

Part #EMPTWSC4  |  Manufacturer Part #MPTWSC4

Width:

21 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Square

Duct Size: 21 in x 21 in

Height: 21 in

Material: Galvanized

Tonnage: 5 Ton

Width: 21 in