21 x 21 x 6 in. Gasket PVC SDR 35 Saddle Wye with Strap

You last purchased this on
 
TRENCH TOUGH PLUS

21 x 21 x 6 in. Gasket PVC SDR 35 Saddle Wye with Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
TRENCH TOUGH PLUS

21 x 21 x 6 in. Gasket PVC SDR 35 Saddle Wye with Strap

  • Fast #
  • Part #MUL043184
  • Item #1431572
  • Manufacturer Part #043184
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Joint withstands 15 psi hydrostatic pressure and a -10.8 psi vacuum pressure
  • Leak-proof At 5° Joint Deflection And 5% Ring Deflection
  • Reinforced to SDR26 thickness at key locations, such as branches of tees and wyes for optimal long-term performance
  • Corrosion Resistant
  • Advanced material formulations allows the fitting to resist extreme forces without losing flexibility
  • Typically, Half The Weight Of Fabricated Fittings
  • Engineered For Strength Exceeding Astm Requirements By Over 25%
  • Requires Certification

Specifications

ASTM:
ASTM D-3034, ASTM F-1336, ASTM F-679
Application:
Wastewater, Stormwater, Industrial Waste
Clean Bagged:
No
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
21 in
Fitting Size 2:
21 in
Fitting Size 3:
6 in
Fitting Sizes:
21 in x 21 in x 6 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Origin:
Domestic
Product Type:
Wye
Schedule Class:
SDR 35