1 x 18/25 in. Weld Pin (Pack of 5000)
This product has been replaced by
Manufacturer Part #308230
1 x 18/25 in. Weld Pin (Pack of 5000)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eliminate welding, electrical problems
- Bites into, does not penetrate sheet metal
- Fasten insulation to sheet metal
- Standard packaging is in 1-gallon buckets
- Exceeds SMACNA Standards
- Bulk fasteners are packaged in 5-gallon buckets
- Feeds automatically into application equipment
- Withstand pulls to 120 pounds
- Overlap stop
- Cone point set screws lock seat retainer on valve sizes 2 in through 30 in
Documents
Specifications
- Coating:
- Chromated, Zinc Plated
- Diameter:
- 1 in
- Length:
- 18/25 in
- Package Quantity:
- Pack of 5000
- Product Type:
- Insulation Fastener