22-1/8 in. 17-7/8 x 24 in. Furnace Base Can

Part #SHMBC172224  |  Manufacturer Part #BCFR-172224

Length:

17-7/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Height: 24 in

Length: 17-7/8 in

Width: 22-1/8 in