22-5/8 x 18-5/8 x 15-1/4 in. Kraft Carton

You last purchased this on
 

22-5/8 x 18-5/8 x 15-1/4 in. Kraft Carton

This product requires certification to purchase.
You last purchased this on
 

22-5/8 x 18-5/8 x 15-1/4 in. Kraft Carton

  • Fast #
  • Part #P279414
  • Item #7607163
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Corrugated Wall Type:
Single Wall
Height:
15-1/4 in
Length:
22-5/8 in
Material:
Kraft Corrugated
Product Type:
Carton
UL Listed:
No
Width:
18-5/8 in