6 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

You last purchased this on
 

6 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

This product requires certification to purchase.
You last purchased this on
 

6 in. x 22 ft. Gasket SDR 21 Plastic Pressure Pipe

  • Fast #
  • Part #SDR21WPU
  • Item #3062744
  • Manufacturer Part #SDR21PUWH
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology
  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Requires Certification

Specifications

ASTM:
ASTM D-1599, ASTM D-1784, ASTM D-2152, ASTM D-2241, ASTM D-3139, ASTM F-477
Application:
Water Systems
Color Finish Category:
Whites
Color Finish Name:
White
Diameter - Outside:
6-5/8 in
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connections:
Gasket x Gasket
Fire Suppression System Rated:
No
Length:
22 ft
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14, NSF 16
NSF Certified:
Yes
PipeTubing Size:
6 in
Pressure - Maximum:
200 psi
Pressure Class:
200#
Schedule Class:
SDR 21
Wall Thickness:
0.316 in