22 in. 150# Raised Face Slip On Carbon Steel Weld Neck Flange

Part #DRFSOF22

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 22 in

    Part #DRFSOF22

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 22 in

Fitting Size 2: 22 in

Fitting Sizes: 22 in

Flange Type: Raised Face, Slip On

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Pressure Class: 150#

UL Listed: No