22 in. Galvanized Steel Duct Cap in Rectangular Duct

You last purchased this on
 

22 in. Galvanized Steel Duct Cap in Rectangular Duct

This product requires certification to purchase.
You last purchased this on
 

22 in. Galvanized Steel Duct Cap in Rectangular Duct

  • Fast #
  • Part #ANPSHMDEC22X
  • Item #3080679
  • Manufacturer Part #DX440822
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Galvanized steel
  • Single piece
  • Duct end cap
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
22 in
Height:
2 in
Length:
22 in
Material:
Steel
Vent Duct Shape:
Rectangular
Width:
8 in