22 in. Galvanized Steel Duct Cap in Rectangular Duct

Part #SHMTDEC2210  |  Item #3798767  |  Manufacturer Part #DX441022

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Diameter: 22 in

Duct Shape: Rectangular

Length: 22 in

Material: Galvanized Steel

Type: SHMTDEC10

Width: 10 in