22 in. Galvanized Steel Duct Cap in Rectangular Duct
Part #SHMTDEC2212 | Item #4469991 | Manufacturer Part #DX441222
Call for Pricing
EACH
Diameter
Product Details
- Duct end cap
- Galvanized steel
- Single piece
- Manufacturer may vary based on your location
Documents
Specifications
Diameter: 22 in
Duct Shape: Rectangular
Height: 2 in
Length: 22 in
Material: Galvanized Steel
Width: 12 in