21-1/2 x 21 x 22 in. Air Handler Stand Steel 24 ga.

SHMIAHSMR42

Length

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Gauge
24
Height
22 in
Product Type
Stand
Type
Stand
Width
21 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday